Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, Plastic 178 mm L

  • Mfr # 46202.08

  • Zoro # G101075324


product price: $9.69
/ea

Key Features

Overall Length
178 mm
Handle Material
Plastic
Number of Blades Included
1
Metal Detectable
No
Handle Color
Black, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46202.08
Zoro #
G101075324
UPC #
04002632906275
Country of Origin
Germany

Dimensions

Overall Length
178 mm
Overall Width
18 mm
Blade Projection Length
63 mm

Details

Item
Utility Knife
Handle Material
Plastic
Number of Blades Included
1
Metal Detectable
No
Handle Color
Black, Blue
Hand Orientation
Ambidextrous
For Cutting Plastic
Yes
Blade Tip
Standard
Includes Pocket Clip
Yes
For Cutting Cork
No
Handle Style
Ergonomic
For Cutting Rubber
No
Other Material Applications
Fleece, Foam, Tape, Stretch Wrap, Yarn
Blade Type Included
Straight
Manufacturer Model Number of Included Blade
79.60
Tether Ready
No
For Cutting Fabric
No
Blade Change Method
Tools Needed
For Cutting Cardboard
Yes
For Cutting Paper
Yes
Grip Type
Plain
For Cutting Leather
No

Description

Utility Knife, Blade Change Method Tools Needed, Blade Projection Length 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.