
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124001.02
Zoro #
G2471836
UPC #
-
Country of Origin
Greece
Details
Item
Utilty Knives
Blade Type
Self-Retracting
Blade Material
Steel
Handle Type
Ergonomic shape
Handle Material
Plastic
Blade Change
Yes
Number of Blades
1
Body Material
Plastic
Color
Black
Description
The Martor Merak 124001 Blade Is A Gs-Tested Safety Knife For Precise Cutting With Fully Automatic Blade Retraction (Ibr Technology), Which Is Ideally Suitable For Cutting Most Packaging Materials. A Design Using High Quality Plastics In A Convenient And Ergonomic Shape Is The Key To Efficient Work Performace. That Means Low-Fatigue Work Practices And High Productivity For The Company. Thanks To The Shallow Cutting Depth Of The 11 Mm, The Risk Of Damage To Contents Is Minimized When Cutting Into Cardboard Boxes. Designed With A Squeeze-Grip, This Automatic Retracting Safety Knife Is Perfectly Suitable For Both Left And Right-Handed Users. The Blade Is Changed Simply, Quickly And Safely Without Using Any Tools.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.