Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Rack Mounted, 5-15/20P, 10 ft.

  • Mfr # PDU-R2010

  • Zoro # G303921009


product price: $69.49
/ea

Key Features

Type
Rack Mounted
Number of Outlets
10
Plug Configuration
5-15/20P
Cord Length
10 ft.
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU-R2010
Zoro #
G303921009
UPC #
858725000962
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Power Strip
Type
Rack Mounted
Number of Outlets
10
Plug Configuration
5-15/20P
Standards
RoHS Compliant

Description

The Basic Series Power Distribution Unit is a device equipped with multiple outputs designed to distribute the electrical energy, especially to rack of computers and network equipment located in data center. Provides integrated management and circuit breaker solutions with fast overload protection.

Features
  • 10 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15/20 Power Distribution Unit
  • 1U high 19 inch rack-mount type space
  • Flexible modular structure
  • Range from 10A to 30A versatile configurations
  • Circuit breaker with prompt overload protection response
  • RoHS complaint
  • 10 ft power cord & 10 outlets
Specifications
  • Plug Type-120Vac: NEMA 5-15/20
  • Voltage: 110V/AC PDU
  • Current Rating: 16 Amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.