Zoro Homepage

Power Strip, Rack Mounted, 5-15P, 10 ft.

  • Mfr # PDU-R1510

  • Zoro # G203920959


product price: $64.59
/ea

Key Features

Type
Rack Mounted
Plug Configuration
5-15P
Cord Length
10 ft.
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU-R1510
Zoro #
G203920959
UPC #
858725000887
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Power Strip
Type
Rack Mounted
Number of Outlets
10
Plug Configuration
5-15P
Standards
RoHS Compliant

Description

The Basic PDU Power Distribution Unit Series is a device fitted with multiple outputs designed to distribute electric power, especially to racks of computers and networking equipment located within a data center. It provide the management solutions and build-in circuit breaker with prompt overload protection.

Features
  • Basic 10 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit
  • 1U high 19 inch rack-mount type space
  • Flexible modular structure
  • Range from 10A to 30A versatile configurations
  • Circuit breaker with prompt overload protection response
  • RoHS complaint
  • 10 ft power cord & 10 outlets
Specifications
  • Plug Type-120Vac: NEMA 5-15P
  • Voltage: 110V/AC
  • Current Rating: 15 Amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.