Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTBSF2432/UT
Zoro #
G2381499
UPC #
762805818913
Country of Origin
United States
Dimensions
Height
32 in
Width
24 in
Depth
14 in
Details
Item
Pocket Sorter
Number of Compartments
20
Load Capacity
5 lb
Tabletop Color
None
Tabletop Material
None
Frame Material
Steel
For Use With
Mailroom Tables
Frame Color
Putty
Assembled/Unassembled
Unassembled
Includes
20 Pocket Sorter
Green Certification or Other Recognition
GREENGUARD Certified
Description
Pocket Sorter, Number of Compartments 20, Height 32 in, Width 24 in, Depth 14 in, Load Capacity 5 lb, Tabletop Color None, Tabletop Material None, Frame Color Putty, Frame Material Steel, For Use With Mailroom Tables, Includes 20 Pocket Sorter, Assembled/Unassembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.