Zoro Homepage

Band Saw, 13 in Square, 230V AC V, 5 hp HP

  • Mfr # PA13/3MPC/230

  • Zoro # G7386119


product price: $56,867.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Square
13 in
Voltage
230V AC
HP
5 hp
Max. Blade Length
162 in
Table Dimensions
14 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA13/3MPC/230
Zoro #
G7386119
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
162 in
Table Dimensions
14 in x 6 in
Overall Width
86 in
Overall Height
53 in
Max. Blade Width
1 1/4 in
Min. Blade Length
162 in
Overall Depth
79 in
Blade Wheels Dia.
16 in
Blade Thickness
0.042 in
Min. Blade Width
1 1/4 in
Blade Length
13 ft 6 in

Details

Item
Band Saw
Cutting Capacity Square
13 in
Voltage
230V AC
HP
5 hp
Features
Automatic Operation
Hz
60 Hz
Amps AC
19.6 A
Phase
3
Rectangular Cutting Capacity - Horizontal
13 in x 14 in
Miter Angle Range
0 Degrees
Band Saw Type
Horizontal
Number of Speed Settings
Continuous
SFPM Range
60 to 330 SFPM
Round Cutting Capacity - Horizontal
13 in
Material Application
Metal
Band Saw Operation
Automatic
Current
19.6A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 13 in x 14 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 60 to 330 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft 6 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 1/4 in, Cutting Capacity Square 13 in, Power Source Corded, Blade Thickness 0.042 in, Blade Wheels Dia. 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.