Zoro Homepage

Band Saw, 13 in Square, 230V AC V, 5 hp HP

  • Mfr # PA360/MPC/230

  • Zoro # G7386064


product price: $64,967.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Square
13 in
Voltage
230V AC
HP
5 hp
Max. Blade Length
174 in
Table Dimensions
14 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA360/MPC/230
Zoro #
G7386064
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
174 in
Table Dimensions
14 in x 6 in
Overall Width
90 in
Min. Blade Width
1 1/4 in
Blade Thickness
0.042 in
Blade Wheels Dia.
14 in
Max. Blade Width
1 1/4 in
Overall Height
55 7/16 in
Min. Blade Length
174 in
Overall Depth
83 9/32 in
Blade Length
14 ft 6 in

Details

Item
Band Saw
Cutting Capacity Square
13 in
Voltage
230V AC
HP
5 hp
Hz
60 Hz
Features
Automatic Operation
Amps AC
21.5 A
Phase
3
Round Cutting Capacity - Horizontal
14 in
SFPM Range
70 to 330 SFPM
Band Saw Operation
Automatic
Band Saw Type
Horizontal
Number of Speed Settings
Continuous
Material Application
Metal
Rectangular Cutting Capacity - Horizontal
14 in x 14 in
Miter Angle Range
0 Degrees
Power Source
Corded
Current
21.5A
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 14 in x 14 in, Round Cutting Capacity - Horizontal 14 in, SFPM Range 70 to 330 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 14 ft 6 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 1/4 in, Cutting Capacity Square 13 in, Power Source Corded, Blade Thickness 0.042 in, Blade Wheels Dia. 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.