Band Saw, 13" x 14" Rectangle, 13" Round, 13 in Square, 460V AC V, 5 hp HP (Discontinued)
- Mfr # PA13MPC
- Zoro # G3881639
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA13MPC
Zoro #
G3881639
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Thickness of Cut
10"
Max. Blade Length
162 in
Blade Thickness
0.042 in
Min. Blade Width
1 1/4 in
Blade Wheels Dia.
16 in
Max. Blade Width
1 1/4 in
Overall Depth
79 in
Overall Height
53 in
Overall Width
86 in
Min. Blade Length
162 in
Table Dimensions
14 in x 6 in
Blade Length
13 ft 6 in
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 13 in x 14 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 60 to 330 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft 6 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 1/4 in, Cutting Capacity Square 13 in, Power Source Corded, Blade Thickness 0.042 in, Blade Wheels Dia. 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.