Band Saw, 18" x 22" Rectangle, 18" Round, 18 in Square, 460V AC V, 5 hp HP

  • Mfr # 8-MARK III PWR TILT

  • Zoro # G2757583


product price:  $78,363.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
18" x 22"
Cutting Capacity Round
18"
Cutting Capacity Square
18 in
Voltage
460V AC
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-MARK III PWR TILT
Zoro #
G2757583
UPC #
-
Country of Origin
United States

Dimensions

Max. Thickness of Cut
22"
Max. Blade Length
184 in
Min. Blade Length
184 in
Blade Thickness
0.042 in
Min. Blade Width
1 1/8 in
Overall Depth
101 in
Table Dimensions
33 in x 58 in
Overall Height
89 in
Blade Wheels Dia.
6.9688 in
Overall Width
73 in
Max. Blade Width
1 1/4 in
Blade Length
15 ft 4 in
Throat Depth - Vertical
18 in

Details

Item
Band Saw
Cutting Capacity Rectangle
18" x 22"
Cutting Capacity Round
18"
Cutting Capacity Square
18 in
Voltage
460V AC
HP
5 hp
Speeds
50 to 450 fpm
Miter Capacity
60 Degrees
Application
Metal
Corded/Banded
Cordless
Hz
60 Hz
Features
Power Tilt
Cutting Angle
90 Degrees
Phase
3
Corded/Cordless
Cordless
Amps AC
12.3 A
RPM
1800
Includes
Blade
Miter Angle Range
60 Degrees Left to 60 Degrees Right
Band Saw Type
Vertical
SFPM Range
50 to 450 SFPM
Material Application
Metal
Round Cutting Capacity - Horizontal
18 in
Rectangular Cutting Capacity - Horizontal
18 in x 22 in
Band Saw Operation
Semi-Automatic
Number of Speed Settings
Continuous
Current
12.3 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Semi-Automatic, Voltage 460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 18 in x 22 in, Throat Depth - Vertical 18 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 50 to 450 SFPM, Miter Angle Range 60 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 15 ft 4 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 1/8 in, Cutting Capacity Square 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.