Zoro Homepage

Hydraulic Ironworker, 62 tons Max. Force

  • Mfr # MSIW66S

  • Zoro # G2552720


product price: $28,740.99
/ea
Item requires special delivery charges. A $1,020.00 per item surcharge will be applied.

Key Features

Application
Metalworking
Oil Capacity (Gal.)
13
Motor HP
5 hp
Voltage
230V AC
Width (In.)
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSIW66S
Zoro #
G2552720
UPC #
-
Country of Origin
Tokelau

Dimensions

Width (In.)
39 in
Height (In.)
70 in
Throat Depth (In.)
8 3/8 in
Length (In.)
47 in
Punch Throat Depth
9 7/16 in
Overall Width
39 in
Overall Height
70 in
Overall Length
47 in

Details

Item
Ironworker
Application
Metalworking
Oil Capacity (Gal.)
13
Motor HP
5 hp
Voltage
230V AC
Speed (Strokes/Minute)
23
Hz
60
Power Cavity
Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch
Phase
Three-Phase
Features
Completely Integrated, Heavy-Duty Construction, Single Cylinder
Amps
21 A
Max. Force (Tons)
62
Punching Station
Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder
Hydraulic Pressure (PSI)
3,626
Number of Stations
5
Current
21 A
Power Source
Corded
Tool Weight
3,175 lb
Included Tool Types
Punch
External Hydraulic Output Force
66 Tonf
Series
MSIW
Horsepower
7 1/2 hp
Actuation
Foot Pedal

Description

Ironworker, Voltage 230V AC, Phase Three-Phase, Current 21 A, External Hydraulic Output Force 66 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Throat Depth 9 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.