Zoro Homepage

Hydraulic Ironworker, 62 tons Max. Force

  • Mfr # MSIW71D

  • Zoro # G2552897


product price: $37,761.99
/ea
Item requires special delivery charges. A $1,090.00 per item surcharge will be applied.

Key Features

Application
Metalworking
Length (In.)
70 in
Amps
21 A
Hz
60
Height (In.)
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSIW71D
Zoro #
G2552897
UPC #
-
Country of Origin
Tokelau

Dimensions

Length (In.)
70 in
Height (In.)
74 in
Width (In.)
38 in
Throat Depth (In.)
12 in
Overall Height
74 in
Punch Throat Depth
12 in
Overall Length
70 in
Overall Width
38 in

Details

Item
Ironworker
Application
Metalworking
Amps
21 A
Hz
60
Oil Capacity (Gal.)
19.8
Voltage
230V AC
Motor HP
7 1/2 hp
Speed (Strokes/Minute)
23
Power Cavity
Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch
Phase
Three-Phase
Max. Force (Tons)
62
Features
Completely Integrated, Dual Cylinder, Heavy-Duty Construction
Hydraulic Pressure (PSI)
3,840
Punching Station
Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder
External Hydraulic Output Force
71 Tonf
Horsepower
7 1/2 hp
Included Tool Types
Punch
Series
MSIW
Current
21 A
Tool Weight
3,520 lb
Power Source
Corded
Number of Stations
5
Actuation
Foot Pedal

Description

Ironworker, Voltage 230V AC, Phase Three-Phase, Current 21 A, External Hydraulic Output Force 71 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Throat Depth 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.