Zoro Homepage

Hydraulic Ironworker, 95 tons Max. Force

  • Mfr # MSIW126D

  • Zoro # G2552833


product price: $65,503.99
/ea
Item requires special delivery charges. A $1,575.00 per item surcharge will be applied.

Key Features

Application
Metalworking
Voltage
230V AC
Speed (Strokes/Minute)
23
Features
Completely Integrated, Dual Cylinder, Heavy-Duty Construction
Power Cavity
Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSIW126D
Zoro #
G2552833
UPC #
-
Country of Origin
Tokelau

Dimensions

Throat Depth (In.)
14 in
Height (In.)
86 in
Width (In.)
38 in
Length (In.)
81 in
Overall Height
86 in
Overall Width
38 in
Punch Throat Depth
14 in
Overall Length
81 in

Details

Item
Ironworker
Application
Metalworking
Voltage
230V AC
Speed (Strokes/Minute)
23
Features
Completely Integrated, Dual Cylinder, Heavy-Duty Construction
Power Cavity
Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch
Hz
60
Max. Force (Tons)
95
Motor HP
15 hp
Hydraulic Pressure (PSI)
3,690
Phase
Three-Phase
Amps
42 A
Oil Capacity (Gal.)
26.4
Punching Station
Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder
Power Source
Corded
Tool Weight
6,550 lb
Included Tool Types
Punch
Actuation
Foot Pedal
Series
MSIW
External Hydraulic Output Force
126 Tonf
Number of Stations
5
Current
42 A
Horsepower
15 hp

Description

Ironworker, Voltage 230V AC, Phase Three-Phase, Current 42 A, External Hydraulic Output Force 126 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Throat Depth 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.