Zoro Homepage

Hydraulic Ironworker, 95 tons Max. Force

  • Mfr # MSIW192DX

  • Zoro # G2552912


product price: $111,041.99
/ea
Item requires special delivery charges. A $2,835.00 per item surcharge will be applied.

Key Features

Application
Metalworking
Punching Station
Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder
Motor HP
15 hp
Speed (Strokes/Minute)
23
Length (In.)
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSIW192DX
Zoro #
G2552912
UPC #
-
Country of Origin
Tokelau

Dimensions

Length (In.)
93 in
Height (In.)
90 in
Throat Depth (In.)
24 1/2 in
Width (In.)
38 in
Overall Width
38 in
Punch Throat Depth
24 9/16 in
Overall Length
93 in
Overall Height
90 in

Details

Item
Ironworker
Application
Metalworking
Punching Station
Double Acting Punch Cylinder, See Through Stripper, Two Hole Size Die Holder
Motor HP
15 hp
Speed (Strokes/Minute)
23
Voltage
230V AC
Power Cavity
Single and Multi-Vee Press Brakes, Pipe Notcher, Louvre Punch
Hz
60
Oil Capacity (Gal.)
26.4
Features
Completely Integrated, Dual Cylinder, Heavy-Duty Construction
Max. Force (Tons)
95
Amps
42 A
Phase
Three-Phase
Hydraulic Pressure (PSI)
3,690
Included Tool Types
Punch
Horsepower
15 hp
Series
MSIW
External Hydraulic Output Force
192 Tonf
Tool Weight
13,200 lb
Actuation
Foot Pedal
Number of Stations
5
Current
42 A
Power Source
Corded

Description

Ironworker, Voltage 230V AC, Phase Three-Phase, Current 42 A, External Hydraulic Output Force 192 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Throat Depth 24 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.