Zoro Homepage
This item is Discontinued.
Marvel Mailroom Riser for use on 30" Corner Table, 24" W X 16" H, Slate Gray UTBRF2416/AT

Riser for use on 30" Corner Table, 24" W X 16" H, Slate Gray (Discontinued)

  • Mfr # UTBRF2416/AT
  • Zoro # G4275096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTBRF2416/AT
Zoro #
G4275096
UPC #
762805818685
Country of Origin
United States

Dimensions

Width
24"
Height
16"
Depth
14"

Details

Item
Riser for use on 30" Corner Table
Tabletop Color
Slate Gray
Frame Color
Slate Gray
Frame Material
Steel
Finish
Slate Gray
Assembled/Unassembled
Unassembled
Color
Slate Gray
Type
Corner Riser
Material
Steel

Description

Riser for use on 30 In. Corner Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.