Zoro Homepage
This item is Discontinued.
Marvel Sneeze Guard, Acrylic, 48 in W, Clear ZHDS4824TT

Sneeze Guard, Acrylic, 48 in W, Clear (Discontinued)

  • Mfr # ZHDS4824TT
  • Zoro # G2826570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHDS4824TT
Zoro #
G2826570
UPC #
762805302689
Country of Origin
United States

Dimensions

Height
25 1/2 in
Opening Width
25 in
Table Length
48 in
Width
48 in
Table Dimensions
48 in x 20 in
Thickness
3/16 in
Opening Height
3/4 in

Details

Item
Personal Protective Partitions
Mounting Hardware Required
Yes
Material
Acrylic, Polycarbonate, Steel
Color
Clear, Silver
Includes Mounting Hardware
Yes
Includes Pass Through
Yes
Sneeze Guard Type
Countertop Sneeze Guard

Description

Personal Protective Partitions, Includes Mounting Hardware Yes, Thickness 3/16 in, Material Acrylic, Polycarbonate, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.