Zoro Homepage
This item is Discontinued.
Marvel Sneeze Guard, Acrylic, 96 in W, Clear ZHC8S4896

Sneeze Guard, Acrylic, 96 in W, Clear (Discontinued)

  • Mfr # ZHC8S4896
  • Zoro # G2825904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHC8S4896
Zoro #
G2825904
UPC #
762805403485
Country of Origin
United States

Dimensions

Width
96 in
Thickness
3/16 in
Compartment Depth
33 5/8 in
Table Dimensions
95 in x 48 in
Compartment Width
23 3/4 in
Table Length
95 in
Height
24 3/4 in

Details

Item
Table Divider
Includes Pass Through
No
Includes Mounting Hardware
Yes
Color
Clear, Silver
Sneeze Guard Type
Rectangular Tabletop Sneeze Guard
Mounting Hardware Required
Yes
Material
Acrylic, Polycarbonate, Steel

Description

Table Divider, Includes Mounting Hardware Yes, Thickness 3/16 in, Material Acrylic, Polycarbonate, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.