Zoro Homepage
This item is Discontinued.
Marvel Utility Sorter w/ Adjustable Shelves, 60W x 14D x 16H UTSA60-GRY

Utility Sorter w/ Adjustable Shelves, 60W x 14D x 16H (Discontinued)

  • Mfr # UTSA60-GRY
  • Zoro # G8634866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTSA60-GRY
Zoro #
G8634866
UPC #
762805820404
Country of Origin
Unknown

Dimensions

Height
16 in
Width
60 in
Depth
14 in

Details

Item
Adjustable Sorter
For Use With
Mfr. Nos. UTSTS6030-GRY, UTRA60-GRY, UTSTE6030-GRY
Assembled/Unassembled
Unassembled
Load Capacity
250 lb
Tabletop Color
Slate Gray
Includes
20 Adjustable Shelf Inserts
Frame Color
Slate Gray
Tabletop Material
Steel and Laminate
Number of Compartments
25
Frame Material
Steel
Color
Slate Gray

Description

Adjustable Sorter, Tabletop Material Steel and Laminate, Frame Color Slate Gray, Load Capacity 250 lb, Frame Material Steel, Tabletop Color Slate Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.