Zoro Homepage
This item is Discontinued.
Marvel Vizion TV/Monitor Stand, 36in.Wx55in.H, Steel MVPFE6055ST

TV/Monitor Stand, 36in.Wx55in.H, Steel (Discontinued)

  • Mfr # MVPFE6055ST
  • Zoro # G2380981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVPFE6055ST
Zoro #
G2380981
UPC #
762805009625
Country of Origin
Unknown

Dimensions

Height
55 in
Width
36 in
Monitor Size
32 in
Depth
24 in

Details

Item
TV/Monitor Stand
Type
Mobile
Color
Silver
Load Capacity
150 lb
Material
Steel
Standards
Greenguard Gold
Number of Shelves
1
Includes
Stand and Mount
Display Type
Flat Panel
Caster Type
4 in
Number of Adjustable Shelves
0

Description

TV/Monitor Stand, Mobile, Material Steel, Color Silver, Monitor Size 32 in, Display Type Flat Panel, Number of Shelves 1, Number of Adjustable Shelves 0, Height 55 in, Width 36 in, Depth 24 in, Load Capacity 150 lb, Caster Type 4 in, Greenguard Gold, Includes Stand and Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.