This item is Discontinued.

Marvelzapf Teachers Desk, 30" D, 75" W, 29" H, Oak, Laminate ZTCB7530_UT_SO

Teachers Desk, 30" D, 75" W, 29" H, Oak, Laminate (Discontinued)

  • Mfr # ZTCB7530_UT_SO
  • Zoro # G3344461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTCB7530_UT_SO
Zoro #
G3344461
UPC #
762805002046
Country of Origin
United States

Dimensions

Overall Width
75"
Overall Depth
30"
Overall Height
29"
Width
75"
Height
29"

Details

Type
Teachers Desk
Item
Office Desk
Color
Oak
Material
Laminate
Number of Drawers
3
Pedestal Style
Freestanding
Standards
Greenguard Gold
Top Material
High Pressure Laminate
Color Top
Oak
Series
Zapf Series
Includes
12" x 17" Pull Out Writing Tray, (2) Box Drawers and (1) Standard File Drawer, End Features A 14" Deep Bookcase with (2) Shelves, Desk Configuration is Reversible
Color Base
Putty
Number of Pedestals
1
Base Material
Steel
Assembly
Required
Pedestal Location
Right
For Use With
Marvel Footrest
Handle
Ergonomic Metal Pull
Keyboard Shelf
No
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified

Description

Office Desk, Zapf Series, Overall Width 75 in, Overall Height 29 in, Overall Depth 30 in, Number of Pedestals 1, Pedestal Location Right, Number of Drawers 3, Pedestal Style Freestanding, Keyboard Shelf No, Color Base Gray, Color Top Brown, Base Material Steel, Top Material High Pressure Laminate, Ergonomic Metal Pull Handle, Assembly Required, Standards Greenguard Gold, For Use With Marvel Footrest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.