This item is Discontinued.

Marvelzapf Teachers Desk, 30" D, 87" W, 29" H, Oak, Laminate ZTCB8730_UT_SO

Teachers Desk, 30" D, 87" W, 29" H, Oak, Laminate (Discontinued)

  • Mfr # ZTCB8730_UT_SO
  • Zoro # G3344376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTCB8730_UT_SO
Zoro #
G3344376
UPC #
762805002138
Country of Origin
United States

Dimensions

Overall Width
87"
Overall Depth
30"
Overall Height
29"
Width
87"
Height
29"

Details

Type
Teachers Desk
Item
Office Desk
Color
Oak
Material
Laminate
Number of Drawers
3
Pedestal Location
Right
Handle
Ergonomic Metal Pull
Standards
Greenguard Gold
Assembly
Required
Color Top
Oak
Series
Zapf Series
Base Material
Steel
For Use With
Marvel Footrest
Number of Pedestals
1
Keyboard Shelf
No
Includes
12" x 17" Pull Out Writing Tray, (2) Box Drawers and (1) Standard File Drawer, End Features A 14" Deep Bookcase with (2) Shelves, Desk Configuration is Reversible
Pedestal Style
Freestanding
Top Material
High Pressure Laminate
Color Base
Putty
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified

Description

Office Desk, Zapf Series, Overall Width 87 in, Overall Height 29 in, Overall Depth 30 in, Number of Pedestals 1, Pedestal Location Right, Number of Drawers 3, Pedestal Style Freestanding, Keyboard Shelf No, Color Base Gray, Color Top Brown, Base Material Steel, Top Material High Pressure Laminate, Ergonomic Metal Pull Handle, Assembly Required, Standards Greenguard Gold, For Use With Marvel Footrest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.