Zoro Homepage

Aluminex Clean & Shine 32 oz

  • Mfr # 1007596

  • Zoro # G310040489


product price: $38.39
/ea

Key Features

Color
Pale Yellow
Application
Pontoons, Aluminum Boats
Specific Gravity
1.01
Removal
Remove with Water
pH
1.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007596
Zoro #
G310040489
UPC #
716606033327
Country of Origin
China

Details

Color
Pale Yellow
Application
Pontoons, Aluminum Boats
Specific Gravity
1.01
Removal
Remove with Water
pH
1.27
Base Type
Water Based
Evaporation Rate
Slow
Net Fill
32 fl oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.