Zoro Homepage

Hull and Bottom Cleaner, Drum, 55 gal, Unscented

  • Mfr # MK20550

  • Zoro # G803658320


product price: $1,403.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Container Size
55 gal
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK20550
Zoro #
G803658320
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hull and Bottom Cleaner
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
Ready to Use
Standards
RoHS Compliant
Color
White
Surfaces for Use On
Fiberglass
Properties
Nonflammable
Butyl Free
No
Nonflammable
Yes
VOC Content
0%
Cleaner Chemical Product Grouping
Hull and Bottom Cleaner
Net Weight
55 gal
NSF Rating
Not Rated
pH Value
Acidic
pH Level
1
Series
On & Off

Description

Hull and Bottom Cleaner, Hull and Bottom Cleaner, Surfaces for Use On Fiberglass, Drum, 55 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Liquid, Standards RoHS Compliant, Color White, Butyl Free No, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 1, pH Value Acidic, Product Series On & Off, Nonflammable Yes, Net Weight 55 gal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.