Shop MAS
See all product information
Create Account
5:1 Traditional Marine Epoxy 520 Slow Hardener
- Mfr # 30-900
- Zoro # G224235520
product price:Â
$
19.99
/ea
Key Features
Resin Type
Epoxy
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-900
- Zoro #
- G224235520
- UPC #
- 810395006767
- Country of Origin
- United States
- Resin Type
- Epoxy
- Item
- Marine Epoxy
- Color
- Clear
Description
Use 520 Slow Hardener when you are working on a large lamination project. The slow gel time and cost effective pricing will make you a happy boat builder. Only use this product at a 5:1 by volume mix ratio with the Marine Epoxy Traditional Resin. 5 to 1 mix ratio by volume with Traditional Marine Resin 20 min pot life 1.5 hr work time at 70F degrees Ideal for sealing wood surfaces, bonding applications, marine construction, marine repair, cold molding process for fabricating wood and fiberglass structures Great for laminating wooden FRP construction boat hulls or other projects Can be used with our fillers and for gluing, bonding and filleting Cost effective laminating hardener Purchase with Traditional Marine Resin for a complete system: Marine Hardener 520 Slow - 20 min pot life / 1.5 hr work time at 70F degrees / 5:1 mix ratio with Traditional Marine Resin / Use for structural lamination and strength Marine Hardener 510 Fast - 12 min pot life / 1 hr work time at 70F degrees / 5:1 mix ratio with Traditional Marine Resin / Use on small to medium sized structural lamination projects and fillet or to repair and fill holes. 1/5th Quart Hardener pairs with 1 Quart Traditional Marine Resin 1/5th Gallon Hardener pairs with 1 Gallon Traditional Marine Resin 1 Gallon Hardener pairs with 5 Gallons Traditional Marine Resin
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.