Filling, Laminating, and Gluing Resin (FLAG) 1 Gallon
- Mfr # FLAG1G
- Zoro # G224235445
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Resin Type
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLAG1G
- Zoro #
- G224235445
- UPC #
- 810395009102
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Color
- Clear
- Resin Type
- Epoxy
- Item
- Filling, Laminating and Gluing Resin
Description
MAS FLAG Resin is a non-blushing, medium viscosity, low odor epoxy resin system. Use with MAS Fast, Medium or Slow Hardeners for a complete system. It can be used for laminating, filleting, and gluing. It has a simple 2 to 1 by volume mix ratio, easily wets out fiberglass fabric, and requires no messy washdowns. MAS Fillers such as phenolic microballoons, colloidal silica or wood flour may be added to the epoxy resin to make compounds for bonding, fairing, filleting, or filling. FLAG Resin can be combined with LV (Low Viscosity) Resin to create a custom viscosity resin. Fast, Medium and Slow Hardeners can be combined to create custom gel times. No messy wash downs due to non-blushing properties Ideal for laminating non-horizontal surfaces because of increased sag resistance Recommended for use with our fillers and Medium Hardener for gluing, bonding and filleting Designed for use as an adhesive with any of the 2:1 non-blushing hardeners Clear finish means you get the structure and finish you want with one product Clarity and compatibility with a variety of hardener speeds makes it ideal for creative projects
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.