Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Mount Vibration Isolator, Neoprene

  • Zoro #: G0543505
  • Mfr #: 4C989

$23.08

  • Dimension L: 3-7/8"
  • Dimension D: 1-3/4"
  • Width: 2-5/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mason #4C989 Specifications

  • Zoro #: G0543505
  • Mfr #: 4C989
Dimension L: 3-7/8" Dimension D: 1-3/4"
Width: 2-5/16" Deflection: 0.25" to 0.50"
Item: Floor Mount Vibration Isolator Includes: Top Bolts and Washers
Isolator Type: Neoprene Height: 1-7/8"
Capacity Range: 300 to 600 lb. Dimension MBD: 5/16"
Dimension T: 1/4" Dimension BC: 3"
Color Mark: Yellow Cap Screw Dia. and Length: 3/8 x 1"
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Floor mount vibration isolators absorb vibration transmitted to the feet of machinery, thereby helping to improve performance, as well as lessen health risks. Here is some additional information about Mason Floor Mount Vibration Isolator. Height: 1-7/8", Capacity Range: 300 to 600 lb., Isolator Type: Neoprene.

Reviews of Mason #4C989