- Home
- /
- Tools & Machining
- /
- Workholding & Machine Tool Accessories
- /
- Mounts and Vibration Control
- /
- Floor Mount Vibration Isolators
- /
- Floor Mount Vibration Isolator, Spring
Mason
Floor Mount Vibration Isolator, Spring
- Zoro #: G2644993
- Mfr #: 5C126
Tap to zoom
Hover or click to zoom
$76.20
- Item: Floor Mount Vibration Isolator
- Isolator Type: Spring
- Capacity Range: 35 to 75 lb
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $76.20
Mason #5C126 Specifications
- Zoro #: G2644993
- Mfr #: 5C126
- Item: Floor Mount Vibration Isolator
- Isolator Type: Spring
- Capacity Range: 35 to 75 lb
- Deflection: 0.75 in to 1.50 in
- Height: 4 1/2 in
- Width: 2 1/8 in
- Spring Color: Orange
- Dimension MBD: 1/4 in
- Dimension SW: 5/16 in
- Dimension HCL: 4 3/4 in
- Bolt Size: 3/8 x 4 in
- Dimension T: 1/2 in
- Dimension H: 4 1/2 in
- Dimension SBC: 5 in
- Dimension L: 5 3/4 in
- Dimension HCW: 1 in
- Dimension A: 4 in
- Country of Origin (subject to change): Thailand
Description
Item Floor Mount Vibration Isolator, Isolator Type Spring, Capacity Range 35 to 75 lb, Deflection 0.75 in to 1.50 in, Height 4 1/2 in, Width 2 1/8 in, Spring Color Orange, Bolt Size 3/8 x 4 in, Dimension A 4 in, Dimension T 1/2 in, Dimension SW 5/16 in, Dimension HCL 4 3/4 in, Dimension HCW 1 in, Dimension MBD 1/4 in, Dimension SBC 5 in, Dimension H 4 1/2 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mason #5C126
Explore more
- MASON Floor Mount Vibration Isolator, Neoprene 4C876
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown 5XR70
- MASON Flr Mnt Seismic and Wind Vibration Isltr 5XR76
- MASON Flr Mnt Seismic and Wind Vibration Isltr 5XR73
- MASON Floor Mount Vibration Isolator, Neoprene 4C992
- MASON Floor Mount Vibration Isolator, 2100 lb. 20UZ16
- AIRLOC Vibration Isolation Pad, 2-29/32 in. H 6-VRC/NS
- KIPP Mounting bracket aluminum Style B, for indexing plungers K0638.4061
- KIPP Angle Brackets for KIPP Toggle Clamps K0098.06
- KIPP Swivel Feet Style C, inch K0395.5A2
- KIPP Mounting bracket aluminum Style A, for indexing plungers K0638.308
- Mason Floor Mount Vibration Isolators