Zoro Homepage

Floor Mount Vibration Isolator, Spring

  • Mfr # 5C129

  • Zoro # G3105112


product price: $58.29
/ea

Key Features

Isolator Type
Spring
Capacity Range
230 to 310 lb
Deflection
0.75 in to 1.00 in
Height
4 1/2 in
Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5C129
Zoro #
G3105112
UPC #
-
Country of Origin
Thailand

Dimensions

Height
4 1/2 in
Width
2 1/8 in
Dimension L
5 3/4 in
Dimension SW
5/16 in
Dimension T
1/2 in
Dimension SBC
5 in
Dimension H
4 1/2 in
Dimension HCL
4 3/4 in
Bolt Size
3/8 x 4 in
Dimension A
4 in
Dimension MBD
1/4 in
Dimension HCW
1 in
Overall Depth
5 3/4 in
Screw Size
3/8 in
Overall Height
4 1/2 in
Overall Width
2 1/8 in

Details

Item
Floor-Mount Vibration Isolator
Isolator Type
Spring
Capacity Range
230 to 310 lb
Deflection
0.75 in to 1.00 in
Spring Color
Yellow
Rated Capacity - Maximum
310 lb
Rated Capacity - Minimum
230 lb
Rated Deflection - Minimum
0.75 in
Isolator Material
Spring
Center-to-Center Mounting Hole Distance
4 3/4 in
Rated Deflection - Maximum
1 in
Includes Spring
Spring Included

Description

Item Floor-Mount Vibration Isolator, Isolator Type Spring, Capacity Range 230 to 310 lb, Deflection 0.75 in to 1.00 in, Height 4 1/2 in, Width 2 1/8 in, Color Mark Not Applicable, Spring Color Yellow, Bolt Size 3/8 x 4 in, Dimension A 4 in, Dimension T 1/2 in, Dimension SW 5/16 in, Dimension HCL 4 3/4 in, Dimension HCW 1 in, Dimension MBD 1/4 in, Dimension SBC 5 in, Dimension H 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.