Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad, Anti Vibration, Height: 1 in

  • Mfr # 5C026

  • Zoro # G3496437


product price: $56.05
/ea

Key Features

Material
neoprene
Max. Steady Load
7200 lb
Length
12 in
Width
12 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5C026
Zoro #
G3496437
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12 in
Width
12 in
Height
1 in
Overall Width
12 in
Overall Height
1 in
Overall Length
12 in

Details

Item
Vibration Isolator Pad
Material
neoprene
Max. Steady Load
7200 lb
Includes
Two Neoprene Honeycombed Sheets, Granulated Cork Core
Isolator Pad Top
Waffle
Isolator Pad Middle
Cork
Shape
Square
Isolator Pad Bottom
Waffle
Isolator Material
Neoprene
Load Downward Compression - Maximum
7,200 lb

Description

Vibration Isolator Pad, Material Neoprene, Max. Steady Load 7200 lb, Length 12 in, Width 12 in, Height 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.