Zoro Homepage
This item is Discontinued.
Mason Industries Vibration Iso Pad, 10x12x3/4 In, w/Hole 2LVR3

Vibration Iso Pad, 10x12x3/4 In, w/Hole (Discontinued)

  • Mfr # 2LVR3
  • Zoro # G3053732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LVR3
Zoro #
G3053732
UPC #
-
Country of Origin
Thailand

Dimensions

Length
10"
Width
12"
Height
1"

Details

Item
Vibration Isolation Pad
Max. Steady Load
6000 lb.
Design
Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4" Hole for Bolt Thru

Description

Vibration Isolation Pad, Max. Steady Load 6000 lb, Length 10 in, Width 12 in, Height 1 in, Design Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.