Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Iso Pad, 3x3x3/4 In, PK2

  • Mfr # 2LVR5

  • Zoro # G3114036


product price: $7.45
/pk 2, $3.73/ea

Key Features

Max. Steady Load
45 psi
Length
3 in
Width
3 in
Height
3/4 in
Design
Recommended Capacity @ 45 lb/sq in: 220 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LVR5
Zoro #
G3114036
UPC #
-
Country of Origin
Thailand

Dimensions

Length
3 in
Width
3 in
Height
3/4 in
Overall Length
3 in
Overall Width
3 in
Overall Height
3/4 in

Details

Item
Vibration Isolator Pad
Max. Steady Load
45 psi
Design
Recommended Capacity @ 45 lb/sq in: 220 lb
Shape
Square
Isolator Pad Top
Waffle
Isolator Material
Neoprene

Description

Vibration Isolator Pad, Max. Steady Load 45 psi, Length 3 in, Width 3 in, Height 3/4 in, Design Recommended Capacity @ 45 lb/sq in: 220 lb, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.