Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolation Pad, 600lb, PK2

  • Mfr # 20UZ18

  • Zoro # G9048934


product price: $12.89
/pk 2, $6.45/ea

Key Features

Material
neoprene
Max. Steady Load
600 lb
Length
3 in
Width
3 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UZ18
Zoro #
G9048934
UPC #
-
Country of Origin
Thailand

Dimensions

Length
3 in
Width
3 in
Height
3/4 in
Overall Height
3/4 in
Overall Length
3 in
Overall Width
3 in

Details

Item
Vibration Isolator Pad
Material
neoprene
Max. Steady Load
600 lb
Isolator Pad Top
Waffle
Shape
Square
Isolator Material
Neoprene
Load Downward Compression - Maximum
600 lb

Description

Vibration Isolator Pad, Material Neoprene, Max. Steady Load 600 lb, Length 3 in, Width 3 in, Height 3/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.