Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolation Pad, 6x6x1 1/4 In

  • Mfr # 2LVP3

  • Zoro # G3290612


product price: $37.59
/ea

Key Features

Material
neoprene
Max. Steady Load
1800 lb
Length
6 in
Width
6 in
Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LVP3
Zoro #
G3290612
UPC #
-
Country of Origin
Thailand

Dimensions

Length
6 in
Width
6 in
Height
1 1/4 in
Overall Width
6 in
Overall Length
6 in
Overall Height
1 1/4 in

Details

Item
Vibration Isolator Pad
Material
neoprene
Max. Steady Load
1800 lb
Design
Cemented Steel Plate Sandwich, Super Waffle Pad On The Bottom and 1/4 in Friction Pad On The Top
Isolator Pad Bottom
Diamond
Isolator Pad Top
Waffle
Isolator Material
Neoprene
Shape
Square
Isolator Pad Middle
Smooth
Load Downward Compression - Maximum
1,800 lb

Description

Vibration Isolator Pad, Material Neoprene, Max. Steady Load 1800 lb, Length 6 in, Width 6 in, Height 1 1/4 in, Design Cemented Steel Plate Sandwich, Super Waffle Pad On The Bottom and 1/4 in Friction Pad On The Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.