Zoro Homepage

Vibration Isolation Pad, 8x8x1 1/4 In

  • Mfr # MWSW8X8

  • Zoro # G2917521


product price: $64.99
/ea

Key Features

Material
neoprene
Max. Steady Load
3200 lb
Length
8 in
Width
8 in
Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWSW8X8
Zoro #
G2917521
UPC #
-
Country of Origin
Thailand

Dimensions

Length
8 in
Width
8 in
Height
1 1/4 in
Overall Width
8 in
Overall Length
8 in
Overall Height
1 1/4 in

Details

Item
Vibration Isolator Pad
Material
neoprene
Max. Steady Load
3200 lb
Design
Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom and 1/4 in Friction Pad on the Top
Isolator Material
Neoprene
Isolator Pad Middle
Smooth
Shape
Square
Isolator Pad Bottom
Diamond
Isolator Pad Top
Waffle
Load Downward Compression - Maximum
3,200 lb

Description

Vibration Isolator Pad, Material Neoprene, Max. Steady Load 3200 lb, Length 8 in, Width 8 in, Height 1 1/4 in, Design Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom and 1/4 in Friction Pad on the Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.