Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator, Neoprene, 0 to 45 lb.

  • Mfr # 4C878

  • Zoro # G3380465


product price: $12.35
/ea

Key Features

Isolator Type
Neoprene
Capacity Range
0 to 45 lb
Deflection Range
0.18 in to 0.35 in
Max. Rod Dia.
1/2 in
Lower Rod Penetration
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C878
Zoro #
G3380465
UPC #
-
Country of Origin
Thailand

Dimensions

Max. Rod Dia.
1/2 in
Height
2 3/4 in
Depth
2 in
Width
2 1/4 in
Rod Diameter - Maximum
1/2 in
Overall Width
2 1/4 in
Overall Depth
2 in
Overall Height
2 3/4 in

Details

Item
Hanger-Mount Vibration Isolator
Isolator Type
Neoprene
Capacity Range
0 to 45 lb
Deflection Range
0.18 in to 0.35 in
Lower Rod Penetration
2 1/4 in
Bushing Type
Rubber
Color Mark
Black
Rated Deflection - Minimum
0.18 in
Rated Deflection - Maximum
0.35 in
Bushing Material
Rubber
Isolator Material
Neoprene
Includes Spring
Spring Included
Rated Capacity - Maximum
45 lb

Description

Hanger-Mount Vibration Isolator, Neoprene, Capacity Range 0 to 45 lb, Deflection Range 0.18 in to 0.35 in, Max. Rod Dia. 1/2 in, Lower Rod Penetration 2 1/4 in, Depth 2 in, Height 2 3/4 in, Width 2 1/4 in, Spring Color Not Applicable, Color Mark Black, Bushing Type Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.