Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP020R15
Zoro # G823649261
product price:Â
$
50.29
/ea
Key Features
Unit Of Measure
Imperial
Compatible Manufacturer Part Number
MP01901, MP02001
Rod Length
15 in
Compatible Brand
Universal
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP020R15
- Zoro #
- G823649261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 15 in
- Rod Outside Diameter
- 1/2 in
Details
- Item
- Adjusting Rod
- Unit Of Measure
- Imperial
- Compatible Manufacturer Part Number
- MP01901, MP02001
- Compatible Brand
- Universal
- Compatible Series
- Universal
- OEM Equivalent Part Number
- VG-020-R15
- Graduated
- Not Graduated
- Compatible with Manufacturer Model Number
- MP01901, MP02001
Description
ADJUSTING ROD