Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP52410516
Zoro # G923649819
product price:Â
$
31.79
/ea
Key Features
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
Thread Depth
3/4 in
Graduated
Not Graduated
Rod Outside Diameter
1/2 in
Compatible Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP52410516
- Zoro #
- G923649819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Depth
- 3/4 in
- Rod Outside Diameter
- 1/2 in
- Rod Length
- 9 7/16 in
Details
- Item
- Adjusting Rod
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Graduated
- Not Graduated
- Compatible Brand
- Universal
- Compatible Series
- Universal
- OEM Equivalent Part Number
- VG-212-10-516
- Unit Of Measure
- Imperial
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
ADJUSTING ROD