Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP5324516
Zoro # G123649336
product price:Â
$
23.35
/ea
Key Features
Rod Outside Diameter
5/8 in
OEM Equivalent Part Number
VG-232-4-516
Unit Of Measure
Imperial
Rod Length
3 7/16 in
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP5324516
- Zoro #
- G123649336
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 5/8 in
- Rod Length
- 3 7/16 in
- Thread Depth
- 3/4 in
Details
- Item
- Adjusting Rod
- OEM Equivalent Part Number
- VG-232-4-516
- Unit Of Measure
- Imperial
- Compatible Series
- Universal
- Graduated
- Not Graduated
- Compatible Brand
- Universal
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
ADJUSTING ROD