AdjustingRod, 5"L, 1/2"Dia, SS
- Mfr # LNMP524J538
- Zoro # G523649400
product price:Â
$
54.59
/ea
Key Features
Compatible Series
Universal
Graduated
Graduated
Jointed End Length
1.27 in
Compatible Brand
Universal
Thread Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP524J538
- Zoro #
- G523649400
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Jointed End Length
- 1.27 in
- Thread Depth
- 3/4 in
- Rod Length
- 5 in
- Rod Outside Diameter
- 1/2 in
Details
- Item
- Adjusting Rod
- Compatible Series
- Universal
- Graduated
- Graduated
- Compatible Brand
- Universal
- Unit Of Measure
- Imperial
- Graduation Increments
- 1/8 in
- Compatible Manufacturer Part Number
- Universal
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
AdjustingRod,5"L,1/2"Dia,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.