Shop MASON PLASTICS
See all product information
Create Account
AdjustingRod, 8"L, 5/8"Dia, SS
- Mfr # LNMP532J8516
- Zoro # G323649808
product price:Â
$
82.99
/ea
Key Features
Graduated
Graduated
Unit Of Measure
Imperial
Compatible Brand
Universal
Rod Length
8 in
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP532J8516
- Zoro #
- G323649808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 8 in
- Thread Depth
- 3/4 in
- Jointed End Length
- 1.27 in
- Rod Outside Diameter
- 5/8 in
Details
- Item
- Adjusting Rod
- Graduated
- Graduated
- Unit Of Measure
- Imperial
- Compatible Brand
- Universal
- Compatible Series
- Universal
- Graduation Increments
- 1/8 in
- Compatible Manufacturer Part Number
- Universal
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
AdjustingRod,8"L,5/8"Dia,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.