Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket And Swivel Cap With 1/2 in.

  • Mfr # MP503BSC12

  • Zoro # G712840601


product price: $32.59
/ea

Key Features

Color
Silver/Yellow/Black
Overall Width
1 15/16 in
Includes Knob
Knob Included
Includes Mounting Fasteners
Yes
For Axle Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP503BSC12
Zoro #
G712840601
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 15/16 in
For Axle Size
1/2 in

Details

Item
Bracket And Swivel Cap with Eyebolt Assembly
Color
Silver/Yellow/Black
Includes Knob
Knob Included
Includes Mounting Fasteners
Yes
For Axle Shape
Round
Mounting Bracket Material
Nylon/Stainless Steel

Description

Bracket And Swivel Cap with Eyebolt Assembly, For Axle Size 1/2 in, For Axle Shape Round, Nylon/Stainless Steel, Includes Mounting Fasteners Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.