Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket And Swivel Cap With 5/8 in.

  • Mfr # MP503BSC58

  • Zoro # G212483551


product price: $29.29
/ea

Key Features

Includes Mounting Fasteners
Yes
Includes Knob
Knob Included
Color
Silver/Yellow/Black
Mounting Bracket Material
Nylon/Stainless Steel
For Axle Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP503BSC58
Zoro #
G212483551
UPC #
-
Country of Origin
United States

Dimensions

For Axle Size
5/8 in
Overall Width
1 15/16 in

Details

Includes Mounting Fasteners
Yes
Includes Knob
Knob Included
Item
Bracket And Swivel Cap with Eyebolt Assembly
Color
Silver/Yellow/Black
Mounting Bracket Material
Nylon/Stainless Steel
For Axle Shape
Round

Description

Bracket And Swivel Cap with Eyebolt Assembly, For Axle Size 5/8 in, For Axle Shape Round, Nylon/Stainless Steel, Includes Mounting Fasteners Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.