Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP281M10F
Zoro # G423649722
product price:Â
$
7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Bracket Performance
Standard
Mounting Bracket Material
Nylon
Color
Black, Yellow
Overall Width
1 15/16 in
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP281M10F
- Zoro #
- G423649722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 15/16 in
Details
- Item
- Knob
- Bracket Performance
- Standard
- Mounting Bracket Material
- Nylon
- Color
- Black, Yellow
- Compatible Series
- Universal
- Product Type
- Knob
- Compatible Brand
- Universal
Description
Knob, Nylon, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.