Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP503SC58
Zoro # G923649598
product price:Â
$
18.79
/ea
Key Features
For Axle Size
5/8 in
Compatible Brand
Universal
Mounting Bracket Material
Nylon
Compatible Series
Universal
Color
Black, Silver, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP503SC58
- Zoro #
- G923649598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Axle Size
- 5/8 in
- Overall Width
- 2 1/16 in
Details
- Item
- Swivel Bracket
- Compatible Brand
- Universal
- Mounting Bracket Material
- Nylon
- Compatible Series
- Universal
- Color
- Black, Silver, Yellow
- Mounting Bracket Type
- Swivel Bracket
- Product Type
- Swivel Cap
- Includes Knob
- Knob Included
- Compatible with Manufacturer Part Number
- MP532, MPVSR
- Bracket Performance
- Standard
Description
Swivel Bracket, Swivel Bracket, Bolt-On Conveyor Connection Type, For Axle Size 5/8 in, For Axle Shape Round, Nylon, Includes Mounting Fasteners Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.