Shop MASON PLASTICS
See all product information
Create Account
CHAIN
Mfr # EP8505-4.50-10
Zoro # G923559897
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Magnetic
Non-Magnetic
Finish
Uncoated
Pitch
0.75 in
NSF Rated
Not NSF Rated
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP8505-4.50-10
- Zoro #
- G923559897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 ft
- Tab Thickness
- 0.29 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Details
- Magnetic
- Non-Magnetic
- Finish
- Uncoated
- Pitch
- 0.75 in
- Item
- Conveyor Chain
- NSF Rated
- Not NSF Rated
- Color
- Gray
- Tensile Strength
- 1,112 lbf
- Material
- Acetal
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- MTW EP8505
- Pin Material
- Plastic
- Operating Temperature - Maximum
- 180 Degrees F
Description
CHAIN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.