Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Block 1/2 X 5/8 in.

  • Mfr # MP5211258

  • Zoro # G716520950


product price: $31.19
/ea

Key Features

OEM Equivalent Part Number
Valu Guide VG-621-12x58
Overall Length
3.97 in
Accessory Width
1.42 in
Product Type
Cross Block with 2 Knobs
For Rod Diameter
1/2 in, 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP5211258
Zoro #
G716520950
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.97 in
Accessory Width
1.42 in
For Rod Diameter
1/2 in, 5/8 in

Details

OEM Equivalent Part Number
Valu Guide VG-621-12x58
Product Type
Cross Block with 2 Knobs
Unit Of Measure
Imperial
Item
Adjustable Cross Block
For Use With
1/2 in Dia. Rod x 5/8 in Dia. Rod

Description

Cross Block 1/2 X 5/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.