Shop MASON PLASTICS
See all product information
Create Account
CROSSBLOCK
Mfr # MP5201212
Zoro # G323648986
product price:Â
$
12.99
/ea
Key Features
Connector Type
Adjustable Two-Way Connector
Mounting Hole Center to Center
22.35 mm
Clamp Height
12.7 mm
Product Type
Cross Block
Mounting Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP5201212
- Zoro #
- G323648986
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Clamp Height
- 12.7 mm
- Overall Height
- 28.45 mm
- Clamp Width
- 15.49 mm
- Overall Width
- 28.45 mm
- Channel Width
- 12.95 mm
- Fastening Hardware Thread Size
- M6
- Through Hole Diameter
- 13.21 mm
- Overall Length
- 70.1 mm
- Clamp Length
- 70.1 mm
- Wire Rope Length
- 70.1 mm
- Length
- 70.1 mm
Details
- Item
- Cross Block
- Connector Type
- Adjustable Two-Way Connector
- Mounting Hole Center to Center
- 22.35 mm
- Product Type
- Cross Block
- Mounting Orientation
- Horizontal
- Compatible Series
- Universal
- Connector Body Material
- Nylon
- Compatible Manufacturer Part Number
- MP524
- Compatible Brand
- Universal
- Edge to Center
- 23.88 mm
- Fastening Hardware Material
- Stainless Steel
- Compatible with Manufacturer Model Number
- MP524
Description
Cross Block, Channel Width 12.95 mm, Clamp Height 12.7 mm, Clamp Length 70.1 mm, Clamp Width 15.49 mm, Connector Body Material Nylon, Connector Type Adjustable Two-Way Connector, Edge to Center 23.88 mm, Fastening Hardware Material Stainless Steel, Fastening Hardware Thread Size M6, Mounting Hole Center to Center 22.35 mm, Mounting Orientation Horizontal, Overall Height 28.45 mm, Overall Length 70.1 mm, Overall Width 28.45 mm, Rod Diameter Not Applicable, Rod Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.