Shop MASON PLASTICS
See all product information
Create Account
CROSSBLOCK
Mfr # MP521S1212
Zoro # G823649490
product price:Â
$
66.15
/ea
Key Features
Clamp Width
15.75 mm
Overall Height
49.53 mm
Through Hole Diameter
13.46 mm
Channel Width
12.95 mm
Mounting Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP521S1212
- Zoro #
- G823649490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Clamp Width
- 15.75 mm
- Overall Height
- 49.53 mm
- Through Hole Diameter
- 13.46 mm
- Channel Width
- 12.95 mm
- Fastening Hardware Thread Size
- M10
- Overall Width
- 49.53 mm
- Clamp Height
- 12.7 mm
- Clamp Length
- 58.67 mm
- Overall Length
- 31.75 mm
- Wire Rope Length
- 31.75 mm
- Length
- 31.75 mm
Details
- Item
- Cross Block
- Mounting Orientation
- Horizontal
- Compatible Manufacturer Part Number
- MP524
- Product Type
- Cross Block
- Connector Body Material
- Stainless Steel
- Compatible Brand
- Universal
- Mounting Hole Center to Center
- 25.4 mm
- Fastening Hardware Material
- Stainless Steel
- Compatible Series
- Universal
- Edge to Center
- 16.76 mm
- Connector Type
- Adjustable Two-Way Connector
- Compatible with Manufacturer Model Number
- MP524
Description
Cross Block, Channel Width 12.95 mm, Clamp Height 12.7 mm, Clamp Length 58.67 mm, Clamp Width 15.75 mm, Connector Body Material Stainless Steel, Connector Type Adjustable Two-Way Connector, Edge to Center 16.76 mm, Fastening Hardware Material Stainless Steel, Fastening Hardware Thread Size M10, Mounting Hole Center to Center 25.4 mm, Mounting Orientation Horizontal, Overall Height 49.53 mm, Overall Length 31.75 mm, Overall Width 49.53 mm, Rod Diameter Not Applicable, Rod Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.