Shop MASON PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GUIDE RAIL
Mfr # MPSSFS10
Zoro # G623649669
product price:Â
$
135.99
/ea
Sold in multiples of 5 for $679.95
Key Features
For Frame Shape
Straight
Guide Material
Stainless Steel
Overall Length
10 ft
Overall Height
11/16 in
Guide Performance
Durable, Low Friction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPSSFS10
- Zoro #
- G623649669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
- Overall Height
- 11/16 in
- Overall Width
- 11/16 in
- Guide Rail Channel Height
- 7/16 in
- Top Width
- 7/16 in
- Bottom Width
- 11/16 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Conveyor Guide
- For Frame Shape
- Straight
- Guide Material
- Stainless Steel
- Guide Performance
- Durable, Low Friction
- Guide Color
- Silver
- OEM Equivalent Part Number
- VG-SSFS-10
- Sheath Material
- Stainless Steel
- Base Split
- Solid
- Contact Type
- Sliding
- Sheath Color
- White
- Rail Type
- Flat
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Stainless Steel Guide Material, For Frame Shape Straight, 11/16 in Overall Height, 10 ft Overall Length, 11/16 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.