Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP52410516
Zoro # G423648930
product price:Â
$
48.95
/ea
Key Features
Compatible Series
Universal
Unit Of Measure
Imperial
Rod Outside Diameter
1/2 in
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
Graduated
Graduated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP52410516
- Zoro #
- G423648930
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 1/2 in
- Rod Length
- 9 7/16 in
- Thread Depth
- 3/4 in
Details
- Item
- Adjusting Rod
- Compatible Series
- Universal
- Unit Of Measure
- Imperial
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Graduated
- Graduated
- Compatible Brand
- Universal
- Graduation Increments
- 1/8 in
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
LASER NUMBERED ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.