Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP53218516
Zoro # G723649408
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Thread Depth
3/4 in
Graduated
Graduated
Rod Outside Diameter
5/8 in
Compatible Brand
Universal
Graduation Increments
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP53218516
- Zoro #
- G723649408
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Depth
- 3/4 in
- Rod Outside Diameter
- 5/8 in
- Rod Length
- 17 9/16 in
Details
- Item
- Adjusting Rod
- Graduated
- Graduated
- Compatible Brand
- Universal
- Graduation Increments
- 1/8 in
- Compatible Series
- Universal
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Unit Of Measure
- Imperial
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
LASER NUMBERED ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.